WERA 073599 967SPKL/9BO SB TX KEY SET T8-T40 MULTICOLOUR 9PC
L-Key Set
See technical informationSee documentsReferences
Wera:05073599001
Rubix:80126915
EAN:4013288170125



Documents
Product details : WERA 073599 967SPKL/9BO SB TX KEY SET T8-T40 MULTICOLOUR 9PC
L-keys with sleeve out of easy-to-grip circular material. The sleeve ensures that work is pleasant and easy on the fingers even at low temperatures. All l-keys are quickly to hand thanks to their colour coding and size markings. The wear-resistant clip material ensures secure storage of the l-keys as well as simple removal.
Strengths
L-keys for screws to loosen safety connections
Colour coded, easy-to-grip plastic sleeve, even at low temperatures
BlackLaser tempered offers optimum surface protection for a long service life
The ballpoint allows offset working
Wear-resistant inscription of the sizes of the L-keys contained on the clip
Colour coded, easy-to-grip plastic sleeve, even at low temperatures
BlackLaser tempered offers optimum surface protection for a long service life
The ballpoint allows offset working
Wear-resistant inscription of the sizes of the L-keys contained on the clip
Applications
Socket screws with and without pin
Technical specifications
Attributes
| Number of elements | 9 |
|---|---|
| Imprint | torx profile |
| Imprint size | tx8;tx9;tx10;tx15;tx20;tx25;tx27;tx30;tx40 |
Show UNSPSC/ECL@SS
£ 34.84 excl. VAT
/ Each
£ 41.81 incl. VAT
- In stock: Next day delivery