FACOM AR.3,5X100 SCREWDRIVER AR.3.5X100
AR - ISORYL screwdriver for slotted-head screws - milled blade
See technical informationReferences
Facom:AR.3,5X100
Rubix:1237426
Manufacturer :AR.3.5X100
EAN:3148510099606



Product details : FACOM AR.3,5X100 SCREWDRIVER AR.3.5X100
AR - ISORYL screwdriver for slotted-head screws - milled blade
- Round milled blade for access to the bottom of wells..
- Presentation: polished chrome.
- Round milled blade for access to the bottom of wells..
- Presentation: polished chrome.
Technical specifications
Attributes
| Logistic Weight | 34 g |
|---|---|
| Packaged dimensions (D x W x H) | 180x18x18 mm |
| Package weight | 34 g |
| Imprint | flat |
| Imprint size | 3,5 mm |
| Blade length | 100 mm |
| Length | 180 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 3.71 excl. VAT
/ Each
£ 4.45 incl. VAT
- Delivery usually within ( 14 ) days
