AEFP - AEFD Micro-Tech® screwdriver for Phillips® and Pozidriv®
Imprint | phillips |
---|---|
Imprint size | ph.00 |
Blade length | 157 mm |
Logistic Weight | 15 g |
---|---|
Packaged dimensions (D x W x H) | 158x16x16 mm |
Package weight | 14 g |
Imprint | phillips |
Imprint size | ph.00 |
Blade length | 157 mm |
Length | 157 mm |
Finishing | polished |
Weight | 14.9 g |
Usually arrives within 14 working days