EXPERT SCREWDRIVER PARALLEL 55X30
Ball screwdriver for electrician slot screws
See technical informationReferences
Expert:E165400
Rubix:2014210
EAN:3258951654002

Product details : EXPERT SCREWDRIVER PARALLEL 55X30
- ISO 2380-1 - ISO 2380-2
- Ergonomic tri-material handle, comfortable and effective.
- Imprint color code: red.
- Round vanadium chrome steel blade, chrome-plated milling cutter.
- Sanded end.
- Compact screwdriver, ideal for hard-to-reach screws.
characteristics:
EAN: 3258951654842
A x L2 x B [mm]: 4.0 x 25 x 0.8
d [mm]: 32
L1 [mm]: 86
Pack: 5
Presentation: Full Polish
[g]: 33
- Ergonomic tri-material handle, comfortable and effective.
- Imprint color code: red.
- Round vanadium chrome steel blade, chrome-plated milling cutter.
- Sanded end.
- Compact screwdriver, ideal for hard-to-reach screws.
characteristics:
EAN: 3258951654842
A x L2 x B [mm]: 4.0 x 25 x 0.8
d [mm]: 32
L1 [mm]: 86
Pack: 5
Presentation: Full Polish
[g]: 33
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 5.5 |
| Blade length | 25 mm |
| Length | 86 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 6.22 excl. VAT
/ Each
£ 7.46 incl. VAT
- Delivery usually within ( 14 ) days