References
Facom:NS.260A
Rubix:1240212
EAN:3148510436005




Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | 12.7 |
| Blade length | 0 mm |
Product details : FACOM SCREWDRIVER NS.260A
Hand impact screwdriver 1/2"
- square 1/2" = 12.7 mm.
- Torque: 400 N.m.
-Diameter: 32 mm
- Length: 165 mm.
- Presentation: chrome-plated
Weight: 800 g.
- square 1/2" = 12.7 mm.
- Torque: 400 N.m.
-Diameter: 32 mm
- Length: 165 mm.
- Presentation: chrome-plated
Weight: 800 g.
Technical specifications
Attributes
| Logistic Weight | 799 g |
|---|---|
| Packaged dimensions (D x W x H) | 185x40x40 mm |
| Package weight | 777 g |
| Imprint | multiple imprint |
| Imprint size | 12.7 |
| Blade length | 0 mm |
| Length | 165 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 91.75 excl. VAT
/ Each
£ 110.10 incl. VAT
- Delivery usually within ( 14 ) days