BAHCO B190.065.125 SCREWDRIVER SLOT 6.5X1.2X125
BahcoFit Slotted Flat Tipped Screwdrivers with Rubber Grip 0.8-2 mm
See technical informationReferences
Bahco:B190.065.125
Rubix:237A6011
EAN:7314150277858

Product details : BAHCO B190.065.125 SCREWDRIVER SLOT 6.5X1.2X125
Strengths
Comfortable to use with the two-component handle made with over 75% rubber|Maximum grip thanks to the vertical anti-slip grooves in the handle|Easy size and screw type identification from the markings on the handle
Technical specifications
Attributes
| Logistic Weight | 94 g |
|---|---|
| Imprint | flat |
| Imprint size | 6,5 x 1,2 mm |
| Blade length | 125 mm |
| Length | 242 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 7.29 excl. VAT
/ Each
£ 8.75 incl. VAT
- Delivery usually within ( 14 ) days
