References
Knipex:98 24 03
Rubix:388A4309
EAN:4003773026464

Technical specifications
| Imprint | phillips (ph) |
|---|---|
| Imprint size | ph 3 |
| Blade length | 150 mm |
Product details : KNIPEX 982403 KNIPEX SCDR P36 SHAFT 270MM
Ergonomically improved two-component handle for effortless and hand-friendly power transmission. Angular handle, does not roll away. Chromium-vanadium-molybdenum-steel.
Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x39x36 mm |
|---|---|
| Imprint | phillips (ph) |
| Imprint size | ph 3 |
| Blade length | 150 mm |
| Length | 270 mm |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 13.67 excl. VAT
/ Each
£ 16.40 incl. VAT
- Delivery usually within ( 14 ) days