FACOM ATWH5.5X125 PRO-TWIST SCREWDRIVER FLARED 5.5 X 125 BOLSTER


Protwist screwdriver

References
facom:ATWH5.5X125
rubix:210A6913
ean:3662424097201
brand logo
brand logo
Technical specifications
ImprintFlat
Imprint size5,5
Blade length125 mm
See all Specifications

Product details : FACOM ATWH5.5X125 PRO-TWIST SCREWDRIVER FLARED 5.5 X 125 BOLSTER


Hexagonal blade with nut allowing difficult unscrewing with a wrench.
Extra long blade up to 250 mm for difficult and remote access.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.

Technical specifications


Attributes
ImprintFlat
Imprint size5,5
Blade length125 mm
Length234 mm
FinishingOther
Weight90 g
Show UNSPSC/ECL@SS
£ 15.51 excl. VAT
/ Each
£ 18.61 incl. VAT
  • Usually arrives within 14 working days