Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO 6709TORX-T20 1/4IN SOCKET DRIVER TORX 20
BAHCO 6709TORX-T20 1/4IN SOCKET DRIVER TORX 20
Socket Driver
References
bahco:
6709TORX-T20
rubix:
042549
ean:
7314151811693
Technical specifications
Imprint
torx
Imprint size
t20
Blade length
36
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 6709TORX-T20 1/4IN SOCKET DRIVER TORX 20
Strengths
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
Logistic Weight
15
g
Imprint
torx
Imprint size
t20
Blade length
36
mm
Length
36
mm
Finishing
polished
Diameter
12
mm
Weight
12
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.63
excl. VAT
/
Each
£
10.36
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
WERA 028215 395 NUTSPINNER 4/125 K'FORM+
WERA 028220 395 NUTSPINNER 4.5/125 K'FORM+
WERA 138258 367BO SCREWDRIVER TORX SECURITY TX8/60 K/FORM+
WERA 004281 8009 ZYKLOP POCKET SET 2 18PC
BAHCO 808050P PISTOL HANDLE RATCHETING SCREW
WERA 118007 2035 SCREWDRIVER 0.40/2.0/100 K'FORM MICRO
FACOM ATF5.5X150 PRO-TWIST SCREWDRIVER FLARED 5.5 X 150 MM
STANLEY 1-64-916 CUSHION GRIP SCREWDRIVER FLARED 5 X 100MM
FACOM SCREWDRIVER AR.2X40
"WERA 008880 811/1 KRAFTFORM STUBBY BIT HOLDER MAGNETIC 1/4"""
FACOM SLOTTED HEAD SCREWDRIVER 8 X 150MM - SAFETY LOCK SYSTEM
FACOM ATWDH2X125CK PRO-TWIST SCREWDRIVER POZI 2 X 125 MM HAMMER THRU
WERA 118003 2035 SCREWDRIVER 0.23/1.5/60 K'FORM MICRO
BRITOOL EXPERT SCREWDRIVER T10X75 E160505
BAHCO 700-3-200 PRECISION SCREWDRIVER FLAT 3 X 200