Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
WERA 032052 3367 SCREWDRIVER TX10/80 K'FORM STAINLESS
WERA 032052 3367 SCREWDRIVER TX10/80 K'FORM STAINLESS
Screwdriver Wera
References
wera:
05032052001
rubix:
2517733
ean:
4013288107497
Technical specifications
Imprint
Torx
Imprint size
TX10
Blade length
80
mm
See all Specifications
Product details
Technical specifications
Product details : WERA 032052 3367 SCREWDRIVER TX10/80 K'FORM STAINLESS
Technical specifications
Attributes
Imprint
Torx
Imprint size
TX10
Blade length
80
mm
Length
161
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.55
excl. VAT
/
Each
£
10.26
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
FACOM ATX20X275 PROT SD TORX 20X275 STD
WERA 118066 2054 SCREWDRIVER HEX 1.5/60 K'FORM MICRO
FACOM ATWH10X175 PRO-TWIST SCREWDRIVER FLARED 10 X 175 BOLSTER
STANLEY 1-65-484 FATMAX SCREWDRIVER PARALLEL 4 X 30
BAHCO BE-8624 SCREWDRIVER ERGO PH4X200
WERA 118004 2035 SCREWDRIVER 0.30/1.8/60 K'FORM MICRO
FACOM ATD0X75 PRO-TWIST SCREWDRIVER POZI 0 X 75 MM
BAHCO BE-8240 SCREWDRIVER ERGO 0.8X4.0X175
FACOM SCREWDRIVER AR.4X100
BAHCO 611-10-200 SCREWDRIVER FLAT 10X200
ROEBUCK PRECISION SCREWDRIVER 3.0 X 80MM
BAHCO BE-8930 SCREWDRIVER ERGO TX 30X150
FACOM ATWH12X250 PRO-TWIST SCREWDRIVER FLARED 12 X 250 MM BOLSTER
BRITOOL EXPERT SCREWDRIVER FLARED 4 X 100 E165016
WERA 028004 367 SCREWDRIVER TORX TX9/60 K'FORM+