WERA 028004 367 SCREWDRIVER TORX TX9/60 K'FORM+


Torx Drivers

References
wera:028004 TX9X60
rubix:2527199
ean:4013288004215
brand logo
brand logo
Technical specifications
ImprintTorx
Imprint sizeTX9
Blade length60 mm
See all Specifications

Product details : WERA 028004 367 SCREWDRIVER TORX TX9/60 K'FORM+


Seriously high quality screwdrivers for working faster & easier. Special steel blades dramatically extend service life.

Strengths

Screwdriver for recessed TORX® screws
Multi-component kraftform handle for fast and ergonomic screwdriving
Take it easy tool finder:colour coding according to profile and size

Technical specifications


Attributes
ImprintTorx
Imprint sizeTX9
Blade length60 mm
Length141 mm
FinishingChromed
Weight32 g
Show UNSPSC/ECL@SS
£ 6.07 excl. VAT
/ Each
£ 7.28 incl. VAT
  • Usually arrives within 14 working days