ROEBUCK PRECISION SCREWDRIVER PZ 0 X 60MM


Precision pozidriv screwdriver

References
roebuck:5079136
rubix:2521717
brand logo
brand logo
brand logo
Technical specifications
ImprintPozidriv
Imprint sizePZ0
Blade length60 mm
See all Specifications

Product details : ROEBUCK PRECISION SCREWDRIVER PZ 0 X 60MM


Perfectly machined black tip.
Tapered area for rapid use.
Superior quality and dual material grip technology for comfortable grip.
Suspension holes for workshop organisation.
A rotary tip allows precise rotation in places of difficult access.
brand logo

Technical specifications


Attributes
ImprintPozidriv
Imprint sizePZ0
Blade length60 mm
Length60 mm
FinishingOther
Show UNSPSC/ECL@SS
£ 6.96 excl. VAT
/ Each
£ 8.35 incl. VAT
  • In stock: Next day delivery