STANLEY 0-65-206 FATMAX SCREWDRIVER PH 0 X 75MM
FatmaxScrewdrivers - Phillips
See technical informationReferences
Stanley:0-65-206
Rubix:1358932
EAN:3253560652067

Product details : STANLEY 0-65-206 FATMAX SCREWDRIVER PH 0 X 75MM
Large diameter, bi-material handle for excellent torque. Handle moulded directly to the bar for strength. Chrome vanadium blades and colour coded ends for fast fastener identification.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 27x27x246 mm |
|---|---|
| Imprint | phillips |
| Imprint size | ph0 |
| Blade length | 75 mm |
| Length | 75 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.60 excl. VAT
/ Each
£ 6.72 incl. VAT
- Delivery usually within ( 7 ) days