References
Facom:84E.J1
Rubix:1235839
EAN:3148515328770



Product details : FACOM 1.5MM HEX HEAD SET 84E.J1
Set of 5 hex screwdrivers
Including:
- 5 hex screwdrivers: 84E.0,9x35 - 84E.1,3x35 - 84E.1,5x35 - 84E.2x75 - 84E.2,5x75.
- Cabinet dimensions: L. 183 x L. 109 x H. 32 mm.
Weight: 250 g.
Including:
- 5 hex screwdrivers: 84E.0,9x35 - 84E.1,3x35 - 84E.1,5x35 - 84E.2x75 - 84E.2,5x75.
- Cabinet dimensions: L. 183 x L. 109 x H. 32 mm.
Weight: 250 g.
Technical specifications
Attributes
| Logistic Weight | 243 g |
|---|---|
| Packaged dimensions (D x W x H) | 185x110x35 mm |
| Package weight | 243 g |
| Number of elements | 5 |
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 38.48 excl. VAT
/ Each
£ 46.18 incl. VAT
- Delivery usually within ( 14 ) days
