References
Thor Hammer:12-720N
Rubix:211641
EAN:5012936127206

Documents
Product details : THOR 12720N THOREX NYLON HAMMER WOOD HANDLE
Chrome plated head with two screw on nylon striking faces. Wood Handle.
Strengths
Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Serrations in the metal head prevent faces coming loose during use
Faces have a shoulder for extra strength and to prevent fracture from misdirected blows
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Serrations in the metal head prevent faces coming loose during use
Faces have a shoulder for extra strength and to prevent fracture from misdirected blows
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 355 mm |
| Weight | 2200 g |
| Diameter | 63 mm |
| Material | nylon head/nylon face/wood shaft |
Show UNSPSC/ECL@SS
£ 34.40 excl. VAT
/ Each
£ 41.28 incl. VAT
- In stock: Next day delivery
