References
Thor Hammer:07-416
Rubix:011646
EAN:5012936141608

Product details : THOR 07416 THOREX PLASTIC HAMMER PLASTIC HANDLE
Chrome plated head with two screw on medium hardness plastic striking faces. Polyurethane shaft with non-slip textured PVC grip.
Strengths
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
No metal pegs or inserts to damage the workpiece when worn
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 305 mm |
| Weight | 1250 g |
| Diameter | 50 mm |
| Material | chrome-plated zinc head/plastic face/plastic shaft |
Show UNSPSC/ECL@SS
£ 24.98 excl. VAT
/ Each
£ 29.98 incl. VAT
- In stock: Next day delivery
