References
Draper:43613
Rubix:382A2875
Manufacturer :43613
EAN:5010559436132


Technical specifications
| Imprint | torx profile |
|---|---|
| Imprint size | t10, t15, t20, t25, t27, t30 |
| Blade length | 25 mm |
Product details : DRAPER 43613 SCREWDRIVER & BIT SET TX-STAR
Chrome plated blade with powerful 1/4" magnetic bit holder. Supplied with six 1/4" 25mm long bits manufactured from chrome vanadium steel hardened and tempered.
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | t10, t15, t20, t25, t27, t30 |
| Blade length | 25 mm |
| Length | 25 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.17 excl. VAT
/ Each
£ 6.20 incl. VAT
- Delivery usually within ( 7 ) days