BAHCO B190.140.250 SCREWDRIVER SLOTTED 14X2X250
BahcoFit Slotted Flat Tipped Screwdrivers with Rubber Grip 0.8-2 mm
See technical informationReferences
Bahco:B190.140.250
Rubix:133A0048
EAN:7314150277919

Product details : BAHCO B190.140.250 SCREWDRIVER SLOTTED 14X2X250
Strengths
Comfortable to use with the two-component handle made with over 75% rubber|Maximum grip thanks to the vertical anti-slip grooves in the handle|Easy size and screw type identification from the markings on the handle
Technical specifications
Attributes
| Logistic Weight | 234 g |
|---|---|
| Imprint | flat |
| Imprint size | 2 mm |
| Blade length | 250 mm |
| Length | 367 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 16.99 excl. VAT
/ Each
£ 20.39 incl. VAT
- Delivery usually within ( 14 ) days
