Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Slatted polishing disc
NORTON 66254481899 SPE XFLD 115X22F0005 NOR NO
NORTON 66254481899 SPE XFLD 115X22F0005 NOR NO
Rapid Polish -Specialities Nonwoven Flapdiscs
References
norton:
66254481899
rubix:
256A5857
ean:
3157629339701
Technical specifications
Material
wool
Grain
very fine
Diameter
115
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 66254481899 SPE XFLD 115X22F0005 NOR NO
Type 29 felt wool polishing pad to generate a mirror finish
Applications
Sanding
Technical specifications
Attributes
Material
wool
Grain
very fine
Diameter
115
mm
Colour
white
Use
angle grinder
Max speed
8500
rpm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.51
excl. VAT
/
Each
£
19.81
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
NORTON 63642573692 SPE XFLD 125X22F0005 NOR NO
PFERD FFS 115/22,23 H 44371115 FELT FLAP DISC FFS 115 X 22.23 MM HARD
PFERD FFS 125/22,23 H 44371125 FELT FLAP DISCS FFS 125 X 22.23 MM HARD
PFERD FFS 125/22,23 W 44370125 FELT FLAP DISC FFS 125 X 22.23 MM SOFT
PFERD FFS 115/22,23 W 44370115 FELT FLAP DISC FFS 115 X 22.23 MM SOFT
PFERD PFKU10/3AR120GR 41407112 PF GRINDING POINT KU 10 X 3 MM AR P120
PFERD 41204612 POLOFLEX FINE GRINDING POINT 8 X 12 X 3 MM P120
PFERD 41219108 PF GRINDING POINT ZY 10 X 25 X 6 MM AR P80
3M 09325 100 X 289 COMPATIBLE BELT HOLDING DRUM PT
PFERD TR8010-10FL 44270805 CLOTH RING TR 80 X 10 X 10 MM FL
PFERD FK LI 1705/2 H 44367008 FELT WHEEL FK LI 17 X 5 X 2 MM HARD
PFERD 41204240 POLOFLEX FINE GRINDING POINT 8 X 12 X 3 MM P400
3M 50388 PERFECT-IT ULTRAFINE POLISHING PAD BLUE CONVOLUTED 150MM
PFERD 41293208 PF GRINDING POINT ZY 20 X 30 X 6 MM CN P80 PUR-MH
NORTON 63642573692 SPE XFLD 125X22F0005 NOR NO