References
Knipex:68 01 200
Rubix:4501105
EAN:4003773013815



Product details : KNIPEX 6801200 END-CUTTING NIPPERS 200MM
68 01 200 SB End Cutting Nipper
suitable for twisting and cutting binding wire. The head shape provides optimised movement when tightening steel mesh knots during reinforced concrete work. With cutting edges for soft and hard wire. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC. self-service card/blister.
Cutting capacities soft wire (diameter): Ø 4.0 mm Cutting capacities medium hard wire (diameter): Ø 3.5 mm Schneidwerte harter Draht (Durchmesser): Ø 2.8 mm Cutting edge length mm (C): 31 mm
suitable for twisting and cutting binding wire. The head shape provides optimised movement when tightening steel mesh knots during reinforced concrete work. With cutting edges for soft and hard wire. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC. self-service card/blister.
The head shape provides optimised movement when tightening steel mesh knots during reinforced concrete work With cutting edges for soft and hard wire. Also suitable for twisting and cutting binding wire. Cutting edges additionally hardened. Cutting edge hardness approx. 61 HRC. cutter head: special high-grade tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x115x52 mm |
|---|---|
| Cutting capacity | 3.5 mm |
| Length | 200 mm |
| Branch | plastic-coated |
| Weight | 319 g |
Show UNSPSC/ECL@SS
£ 18.97 excl. VAT
/ Each
£ 22.76 incl. VAT
- Delivery usually within ( 14 ) days