References
Knipex:50 01 250 SB
Rubix:388A3523
EAN:4003773011583




Product details : KNIPEX 5001250SB CARPENTERS PINCERS 250MM
50 01 250 Carpenters' Pincers
extreme wear resistance and well balanced. specially favoured by craftsmen for their precise workmanship. For heavy duty use. Cutting edge hardness approx. 60 HRC.
Cutting capacities medium hard wire (diameter): Ø 2.2 mm Cutting edge length mm: 28 mm
extreme wear resistance and well balanced. specially favoured by craftsmen for their precise workmanship. For heavy duty use. Cutting edge hardness approx. 60 HRC.
For heavy duty. Specially favoured by craftsmen for their precise workmanship. Extreme wear resistance and well balanced. Cutting edge hardness approx. 60 HRC. Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 305x84x87 mm |
|---|---|
| Cutting capacity | 2.2 mm |
| Length | 305 mm |
| Branch | plastic-coated |
| Weight | 605 g |
Show UNSPSC/ECL@SS
£ 25.10 excl. VAT
/ Each
£ 30.12 incl. VAT
- Delivery usually within ( 14 ) days