KNIPEX 6212120 OBLIQUE CUTTING NIPPERS 120MM
Electronics cutting pliers with angled head
See technical informationReferences
Knipex:62 12 120
Rubix:388A3528
EAN:4003773048008





Product details : KNIPEX 6212120 OBLIQUE CUTTING NIPPERS 120MM
With cutting edges for soft and semi-hard wire. Without bevel, for flush cutting. Cutting edges additionally induction hardened, hardness of the cutting edges about 58 HRC. Smooth, double spring, opens the pliers easily and evenly. Pierced through precision hinge. The polish provides, together with a fine film of oil, optimal protection against corrosion - no failures in the switching circuit due to peeling chrome splinters. Special tool steel in special quality, forged, hardened in oil.
With cutting edges for soft and medium hard wire. Without bevel, for flush cutting. Cutting edges additionally induction hardened, cutting edge hardness approx. 58 HRC. Low-friction double spring for gentle and even opening. Sturdy, zero backlash box joint. The polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. cutter head: special high-grade tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x49x19 mm |
|---|---|
| Cutting capacity | 0.7 mm |
| Length | 112 mm |
| Branch | with multi-component grips |
| Weight | 93 g |
Show UNSPSC/ECL@SS
£ 39.64 excl. VAT
/ Each
£ 47.57 incl. VAT
- Delivery usually within ( 14 ) days