ECLIPSE FERRITE MAGNET WITH COUNTERSUNK HOLE PACK OF 4


Ferrite magnet with countersink

References
eclipse magnetics:MAG630
rubix:010649
brand logo
brand logo

Product details : ECLIPSE FERRITE MAGNET WITH COUNTERSUNK HOLE PACK OF 4


Multi-flute countersinks used for precise countersinking in wood, aluminium, mild steel, brass and more. Features and benefits: HSS with 5% Cobalt for longer tool life Produces a good finish in wood and aluminium Precision ground to ISO 9001 Industries: Carpentry, yacht building, general and precision engineering

Technical specifications


Attributes
TypeMagnet with Countersunk Hole
Min. diameter20 mm
Max diameter20 mm
Length20 mm
Height10 mm
Show UNSPSC/ECL@SS
£ 5.59 excl. VAT
/ Each
£ 6.71 incl. VAT
  • Usually arrives within 14 working days