Ultralift E Magnetic Lifter
Our brand new Ultralift E Magnetic Lifter range utilises the latest in magnetic technology to provide a cost-effective lifting solution. The technology is fail-safe, extremely easy to operate, with no electricity required delivering world class results when handling ferrous loads compared to traditional methods such as slings, chains, hooks and grabs.
With a guaranteed Working Load Limit (WLL) of 3:1, you can rest assured that the Ultralift E provides a safe and efficient way to lift ferrous loads in your factory, workshop or warehouse.
Our Ultralift E Magnetic Lifter range is ideal for applications ranging from light pick and place equipment to heavy steel stock movement. This high performance magentic lifer has been designed with safety uppermost in mind, in addition to utilising permanent magnetic technology to ensure the load cannot be released during lifting. A secondary handle locking device provides further re-assurance that the load cannot be accidentally released when in use.
Model | ULE0100 |
---|---|
Weight | 3 kg |
Min. diameter | 80 mm |
Material thickness | 7.5 mm |
Max diameter | 80 mm |
Max capacity for round shapes | 50 kg |
Usually arrives within 14 working days