Ultralift Plus
Safe working load SWL | 250 kg |
---|---|
Model | UL0250+ |
The Ultralift Plus range of manual lifters provides the safest magnetic lifting available. This range of lifters offers an excellent performance to weight ratio. This is achieved using high-energy neodymium magnets, arranged in an efficient magnetic circuit, to give a superb holding force, providing a safe, reliable lift.
Safety shim: The Eclipse Magnetics Ultralift Plus is the only permanently magnetic lifting magnet to be supplied with a ‘Safety Shim’. The ‘Safety Shim’ allows the user to undertake a safety test prior to the lift. This is fast, effective and guarantees a safe lift factor of 3:1.
Safe working load SWL | 250 kg |
---|---|
Model | UL0250+ |
Min. diameter | 300 mm |
Max diameter | 300 mm |
Max capacity for round shapes | 100 kg |
Usually arrives within 14 working days