ECLIPSE MAGNETICS E972 H/D FIXED CLAMP


Magnetic 90° fixed clamps

References
eclipse magnetics:E972
rubix:091214
brand logo
brand logo
Technical specifications
Safe working load SWL75 kg
See all Specifications

Product details : ECLIPSE MAGNETICS E972 H/D FIXED CLAMP


Two magnetic faces in a rigid 90° angle for jigging on sheets, pipes and tubes. Both arms of the clamp contain powerful ferrite magnets. Large sized clamp is equipped with 2 cam levers to assist removal from the workpiece. Fitted in non-magnetic casing to minimise stray magnetic fields and reduce the possibility of attracting weld spatter. Angular tolerance ±0.05/100mm.
The Eclipse E971, E972 and E973 fixed 90° clamps provide a fast and cost effective means of clamping components rigid at 90° angles during fabrication, assembly and weld applications.

Technical specifications


Attributes
Safe working load SWL75 kg
TypeFixed Welding Clamp
Weight2.2 kg
Length225 mm
Height225 mm
Depth22 mm
Show UNSPSC/ECL@SS
£ 90.45 excl. VAT
/ Each
£ 108.54 incl. VAT
  • Usually arrives within 14 working days