ECLIPSE MAGNETICS E952 MAGNETIC VARIABLE CLAMPS


Magnetic variable clamp

References
eclipse magnetics:E952
rubix:091198
brand logo
brand logo
Technical specifications
Safe working load SWL20 kg
See all Specifications

Product details : ECLIPSE MAGNETICS E952 MAGNETIC VARIABLE CLAMPS


Designed for fast accurate holding of ferrous sheets and tubes for welding and assembly work. Contains powerful ferrite magnetic materials. The clamp is variable from 25 to 280 degrees enabling any angle setting within this range. Main angle 90, 60, 45 and 30 degrees marked for quick reference. All edges are magnetic. Maximum operating temperature up to 120°C.
The Eclipse E952 provides the user with the means to clamp components during welding, fabrication and assembly applications.

Technical specifications


Attributes
Safe working load SWL20 kg
TypeVariable Welding Clamp
Weight0.49 kg
Length195 mm
Height200 mm
Depth11 mm
Show UNSPSC/ECL@SS
£ 29.14 excl. VAT
/ Each
£ 34.97 incl. VAT
  • Usually arrives within 14 working days