Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Lifting clamps, lifting attachments, lifting structures and cranes
Lifting attachments
Magnetic holder
ECLIPSE MAGNETICS NO E936 RECOVERY MAGNET
ECLIPSE MAGNETICS NO E936 RECOVERY MAGNET
Recovery/Fishing Magnet
References
eclipse magnetics:
E936
rubix:
011790
Technical specifications
Safe working load SWL
50
kg
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ECLIPSE MAGNETICS NO E936 RECOVERY MAGNET
Applications
Recovering or Finding Lost or Discarded Ferrous Items
Technical specifications
Attributes
Safe working load SWL
50
kg
Type
Recovery/Fishing Magnet
Material thickness
36
mm
Length
80
mm
Height
101.5
mm
Depth
36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.10
excl. VAT
/
Each
£
43.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ECLIPSE MAGNETICS E971 H/D FIXED CLAMP
ECLIPSE FERRITE MAGNET WITH COUNTERSUNK HOLE PACK OF 4
ECLIPSE ULE0600 ULTRALIFT E LIFTING MAGNET
ECLIPSE MAGNETICS E972 H/D FIXED CLAMP
ECLIPSE MAGNETICS QUICK CLAMP E953
ECLIPSE MAGNETICS E952 MAGNETIC VARIABLE CLAMPS
ECLIPSE ULE0100 ULTRALIFT E LIFTING MAGNET
ECLIPSE MAGNETICS ULTRALIFT PLUS LIFTING MAGNET 250KG
ECLIPSE ULE0300 ULTRALIFT E LIFTING MAGNET
ECLIPSE MAGNETICS ULTRALIFT PLUS LIFTING MAGNET 500KG
ECLIPSEMAG E822 ALNICO BUTTON 19.1X12.7MM
ECLIPSEMAG E892 FERRITE LIMPET POT 66X10.7MM M6 W/HOOK
ECLIPSE MAGNETICS THIN PLATE LIFTER 300KG
ECLIPSE ULE1000 ULTRALIFT E LIFTING MAGNET
DRAPER 10195 FLEXIBLE MAGNETIC PICK UP TOOL 610MM