ECLIPSE MAGNETICS QUICK CLAMP E953


Magnetic quick clamp

References
eclipse magnetics:E953
rubix:091212
brand logo
brand logo
Technical specifications
Safe working load SWL15 kg
See all Specifications

Product details : ECLIPSE MAGNETICS QUICK CLAMP E953


The Eclipse magnetic quick clamps are designed to facilitate fast and accurate holding of ferrous metals. The clamps contain powerful ferrite magnetic materials. Both E951 and E953 will hold both metal sheets and tubes at angles of 180, 90, 75, 60, 45 and 30 degrees. The magnetic pull on E951 can be increased to 25kg if the painted edges are linished or ground smooth and parallel. All clamping angles are marked for easy reference.
The Eclipse E951 and E953 provides rapid clamping of ferrous components for welding and fabrications applications. Quick clamps are also suitable for retrieval applications.

Technical specifications


Attributes
Safe working load SWL15 kg
TypeQuick Holding Clamp
Weight0.4 kg
Length100.5 mm
Height65.5 mm
Depth20 mm
Show UNSPSC/ECL@SS
£ 6.44 excl. VAT
/ Each
£ 7.73 incl. VAT
  • Usually arrives within 14 working days