Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Lifting clamps, lifting attachments, lifting structures and cranes
Lifting attachments
Magnetic holder
ECLIPSE PLANNING MAGNETS 30MM DIA PACK OF 5
ECLIPSE PLANNING MAGNETS 30MM DIA PACK OF 5
Planning magnets
References
eclipse magnetics:
MAG640
rubix:
010654
Product details
Technical specifications
Product details : ECLIPSE PLANNING MAGNETS 30MM DIA PACK OF 5
30mm diameter, planning magnets. High gloss ABS plastic cases. Pack of 5 different colours.
Technical specifications
Attributes
Type
Planning Magnet
Min. diameter
30
mm
Max diameter
30
mm
Length
30
mm
Height
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.93
excl. VAT
/
Each
£
10.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ECLIPSE MAGNETICS E971 H/D FIXED CLAMP
ECLIPSE MAGNETICS ULTRALIFT PLUS LIFTING MAGNET 125KG
ECLIPSE ULE0300 ULTRALIFT E LIFTING MAGNET
ECLIPSE MAGNETICS ULTRALIFT PLUS LIFTING MAGNET 500KG
ECLIPSE ULE0100 ULTRALIFT E LIFTING MAGNET
ECLIPSE MAGNETICS E952 MAGNETIC VARIABLE CLAMPS
ECLIPSE MAGNETICS ULTRALIFT PLUS LIFTING MAGNET 250KG
ECLIPSE MAGNETICS QUICK CLAMP E953
ECLIPSE ULE1000 ULTRALIFT E LIFTING MAGNET
DRAPER 10195 FLEXIBLE MAGNETIC PICK UP TOOL 610MM
ECLIPSE ULE0600 ULTRALIFT E LIFTING MAGNET
ECLIPSEMAG E822 ALNICO BUTTON 19.1X12.7MM
ECLIPSE MAGNETICS NO E936 RECOVERY MAGNET
ECLIPSEMAG E892 FERRITE LIMPET POT 66X10.7MM M6 W/HOOK
ECLIPSE MAGNETICS THIN PLATE LIFTER 150KG