Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Banding device
MILWAUKEE 4933471498 M18 FUEL COMPACT BAND SAW (2 X 2.0AH BATTERIES CH
MILWAUKEE 4933471498 M18 FUEL COMPACT BAND SAW (2 X 2.0AH BATTERIES CH
Banding device Milwaukee
References
milwaukee:
4933471498
rubix:
395A6345
manufacturer :
4933471498
Product details
Technical specifications
Product details : MILWAUKEE 4933471498 M18 FUEL COMPACT BAND SAW (2 X 2.0AH BATTERIES CH
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
437.83
excl. VAT
/
Each
£
525.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 60CBCP CROWBAR 60 X 1.1/8 INCH
GEDORE 109-300 BRICKLAYERS CHISEL
PRODEC PMSG002 CELLULOSE SPONGE - LARGE SIZE
DEWALT SDS+ FLAT CHISEL 40MM X 250MM MPDT6803QZ
SPARTEX 854248 SPONGE NATURAL HEAVY DUTY
SPEAR & JACKSON SPARE BLADE1000MM PLASTERERS SPATULA
STANLEY STHT0-05895 STAINLESS STEEL TAPING KNIFE 8 INCH /203MM
RAGNI 5PCS BRICKIES TROWEL PACK, BRICK & POINTING TROWEL, LINE & PINS
SPARTEX 845083 SET SQUARE LENGTH 1000MM
GEDORE WRECKING BAR 120-350
VITREX PTS001 EXTRA LARGE SUPER SPONGE
RAGNI R111-06 CROWN 6 POINTING TROWEL LONDON
BAHCO 3684-24 PRY BAR 609MM
BAHCO 3683 ROLLING HEAD PRY BAR 400MM
GEDORE 38 20 TYRE LEVER 500 MM