Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Sponge
VITREX 102913 DUAL PURPOSE GROUTING SPONGE
VITREX 102913 DUAL PURPOSE GROUTING SPONGE
Grouting Sponge
References
vitrex:
102913
rubix:
2003072
Product details
Technical specifications
Product details : VITREX 102913 DUAL PURPOSE GROUTING SPONGE
Applications
Cleaning and polishing tiles
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.82
excl. VAT
/
Each
£
6.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 854252 CEMENT WORKER S SPONGE
VITREX 102904 LARGE GROUTING SPONGE
SPARTEX 854250 SPONGE SYNTHETIC HYDROPHILIC
VITREX PTS001 EXTRA LARGE SUPER SPONGE
TUFFGUY SPONGE SCOURER
PRODEC PMSG002 CELLULOSE SPONGE - LARGE SIZE
SCOTCH-BRITE CELLULOSIC SPONGE LAMINATE 740 GREEN/BEIGE 131 MM X 88 MM
SPARTEX 854248 SPONGE NATURAL HEAVY DUTY
PRODEC PMSG001 CELLULOSE SPONGE - STANDARD SIZE
SPARTEX 845116 RECTANGULAR SPATULA LENGTH 350MM
GEDORE RED R19101002 4 PIECE PRY BAR SET 8 12 18 24 INCH
STANLEY FMHT51367-2 DEMOLITION HAMMER
SPARTEX 845238 SQUARE TROWEL LENGTH 180MM
SPARTEX 845073 PLASTERING KNIFE / SCRAPER 100 MM
ROEBUCK JOINTING CHISEL 250MM / 50MM BLADE