References
Bahco:FF1F1009
Rubix:401A4268
EAN:7314150339136



Product details : BAHCO FF1F1009 SCREWDRIVER SET 14 PCS 2/3
Includes 14 pieces
B219.026 screwdriver set slotted/PH/PZ, 6 pieces
B219.025 screwdriver set TORX®, 5 pieces
B196.030.100 insulated screwdriver slotted 3 mm x 0.5 mm x 100 mm
B195.002.025 stubby screwdriver Phillips PH2 x 25 mm
B195.050.025 screwdriver slotted 5 mm x 25 mm
Foam available with laser marked
B219.026 screwdriver set slotted/PH/PZ, 6 pieces
B219.025 screwdriver set TORX®, 5 pieces
B196.030.100 insulated screwdriver slotted 3 mm x 0.5 mm x 100 mm
B195.002.025 stubby screwdriver Phillips PH2 x 25 mm
B195.050.025 screwdriver slotted 5 mm x 25 mm
Foam available with laser marked
Strengths
Fit&Go 2/3 Foam Inlay Slotted/Phillips/Pozidriv/TORX Screwdriver Set - 14 Pcs
Technical specifications
Attributes
| Number of elements | 14 |
|---|---|
| Height | 38 mm |
| Width | 362 mm |
| Depth | 445 mm |
Show UNSPSC/ECL@SS
£ 102.50 excl. VAT
/ Each
£ 123.00 incl. VAT
- Delivery usually within ( 14 ) days
