References
Bahco:FF1E5008
Rubix:401A4279
Manufacturer :FF1E5008
EAN:7314150338979



Product details : BAHCO FF1E5008 MIX STRIKING 2- 11 PCS1/3
Includes 11 pieces
7805ZZ-16 spark plug socket 1/2"-16 mm
7805ZZ-21 spark plug socket 1/2"-21 mm
BE1P spark and glow plug pliers, 290 mm, PVC
BE61110 oil filter strap, 65 to 110 mm
Foam available with laser marked
7805ZZ-16 spark plug socket 1/2"-16 mm
7805ZZ-21 spark plug socket 1/2"-21 mm
BE1P spark and glow plug pliers, 290 mm, PVC
BE61110 oil filter strap, 65 to 110 mm
Foam available with laser marked
Technical specifications
Attributes
| Number of elements | 11 |
|---|---|
| Height | 37 mm |
| Width | 181 mm |
| Depth | 445 mm |
Show UNSPSC/ECL@SS
£ 102.50 excl. VAT
/ Each
£ 123.00 incl. VAT
- Delivery usually within ( 14 ) days
