Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
FACOM 5PCE FILE SET
FACOM 5PCE FILE SET
Module 5 files
References
facom:
MOD.LIMPB
rubix:
80085982
ean:
3148515888403
Technical specifications
Number of elements
5
See all Specifications
Product details
Technical specifications
Product details : FACOM 5PCE FILE SET
Module 5 files
- Includes:
- PAM.B200EMA: Flat file.
- DRD.MD200EMA: Half-round file.
- CAR.MD200EMA: Square file.
- TRI.MD200EMA: Triangular file.
- RD.MD200EMA: Round file.
- Thermoformed tray PL.606 (value 2 modules).
Weight: 950 g.
Strengths
Module 5 files
Model: MOD.LIMPB
Number of parts: 5
Weight (kg): 5
Includes: PAM.B200EMA: Flat file. DRD.MD200EMA: Half-round file. CAR.MD200EMA: Square file. TRI.MD200EMA: Triangular file. RD.MD200EMA: Round file. Thermoformed tray PL.606 (value 2 modules). Weight: 950 g.
Technical specifications
Attributes
Number of elements
5
Material
thermoformed tray
Height
40
mm
Width
175
mm
Depth
600
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.93
excl. VAT
/
Each
£
97.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM MODM.467BJ12 12PCE A/SLIP COMB 8-19MM FOAM
ROEBUCK TRAY MODULE 12 PIECE MIXED SPANNERS 865281
ROEBUCK DOUBLE ROUNDED SOCKET WRENCHES 6 X 12 8-21MM IN TRAY 865377
FACOM 9PC OPEN ENDED SPANNER MOD.44-1
GEADORE 1500 ES-711 MEASURING MODULE 1402218
FACOM MOD.CG1 CHISEL MODULE SET OF 7
MILWAUKEE 4932479829 MAXBITE FLEX HEAD SPANNER 15PC SET FOAM INSERT
FACOM 9 PIECE HAMMER, CHISEL & PUNCH SET IN FOAM MODULE SLS
FACOM MOD.CPEA0 3 PIECE MAINTENACE PLIERS MODULE
FACOM MODM.CPEA1PB FOAM MODULE OF 4 MAINTENANCE PLIERS
GPC WCI03Z IBC STORAGE UNIT WITH DEEP SUMP BASE
ROEBUCK ASSORTED TOOL MODULE 880753
MILWAUKEE 4932479830 TRILOBE SCREWDRIVER 23PC SET FOAM INSERT
FACOM MOD.PR9 2-PIECE ADJUSTABLE PLIERS MODULE PR9
ROEBUCK 880749 ROBEUCK WATERPUMP ADJUSTABLE WRENCH VICE GRIP MODULE