References
Bahco:FF1A139
Rubix:401A4205
Manufacturer :FF1A139
EAN:7314150336753



Product details : BAHCO FF1A139 FOAM W/SCREWDRIVERS
Includes 18 pieces
808050 ratcheting screwdriver, 1/4", 6 pieces
900T-020-100 screwdriver T-handle hex 2 mm x 100 mm
900T-025-100 screwdriver T-handle hex 2.5 mm x 100 mm
900T-030-100 screwdriver T-handle hex 3 mm x 100 mm
900T-040-150 screwdriver T-handle hex 4 mm x 150 mm
900T-050-150 screwdriver T-handle hex 5 mm x 150 mm
900T-060-200 screwdriver T-handle hex 6 mm x 200 mm
900T-080-200 screwdriver T-handle hex 8 mm x 200 mm
900T-100-200 screwdriver T-handle hex 100 mm x 200 mm
B191.030.075 BahcoFit screwdriver slotted 3 mm x 75 mm
B191.040.100 BahcoFit screwdriver slotted 4 mm x 100 mm
B190.055.100 screwdriver slotted 5.5 mm x 100 mm
B195.050.025 screwdriver slotted 5 mm x 25 mm
B190.065.125 screwdriver slotted
B190.080.150 screwdriver slotted 8 mm x 150 mm
B195.001.025 screwdriver Phillips PH1 x 25 mm
B192.001.100 screwdriver Phillips PH1 x 100 mm
B192.002.125 BahcoFit screwdriver Phillips PH2 x 125 mm
Foam available with laser marked
808050 ratcheting screwdriver, 1/4", 6 pieces
900T-020-100 screwdriver T-handle hex 2 mm x 100 mm
900T-025-100 screwdriver T-handle hex 2.5 mm x 100 mm
900T-030-100 screwdriver T-handle hex 3 mm x 100 mm
900T-040-150 screwdriver T-handle hex 4 mm x 150 mm
900T-050-150 screwdriver T-handle hex 5 mm x 150 mm
900T-060-200 screwdriver T-handle hex 6 mm x 200 mm
900T-080-200 screwdriver T-handle hex 8 mm x 200 mm
900T-100-200 screwdriver T-handle hex 100 mm x 200 mm
B191.030.075 BahcoFit screwdriver slotted 3 mm x 75 mm
B191.040.100 BahcoFit screwdriver slotted 4 mm x 100 mm
B190.055.100 screwdriver slotted 5.5 mm x 100 mm
B195.050.025 screwdriver slotted 5 mm x 25 mm
B190.065.125 screwdriver slotted
B190.080.150 screwdriver slotted 8 mm x 150 mm
B195.001.025 screwdriver Phillips PH1 x 25 mm
B192.001.100 screwdriver Phillips PH1 x 100 mm
B192.002.125 BahcoFit screwdriver Phillips PH2 x 125 mm
Foam available with laser marked
Technical specifications
Attributes
| Number of elements | 18 |
|---|---|
| Height | 38 mm |
| Width | 445 mm |
| Depth | 543 mm |
Show UNSPSC/ECL@SS
£ 172.63 excl. VAT
/ Each
£ 207.16 incl. VAT
- Delivery usually within ( 14 ) days
