References
Bahco:FF1E5011EH
Rubix:401A4276
Manufacturer :FF1E5011EH
EAN:7314150352777



Product details : BAHCO FF1E5011EH AUTOMOTIVE MIX 5 PCS W/HANGER
1/3 foam in hang packaging
Includes 11 pcs
2633/S4 awls and hooks set
2633L/S4 awls and hooks set
2489 putty knife
2485 trim pad remover
KE18-01 ERGO 18 mm snap-off knife
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
Includes 11 pcs
2633/S4 awls and hooks set
2633L/S4 awls and hooks set
2489 putty knife
2485 trim pad remover
KE18-01 ERGO 18 mm snap-off knife
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
Technical specifications
Attributes
| Number of elements | 11 |
|---|---|
| Height | 55 mm |
| Width | 185 mm |
| Depth | 480 mm |
Show UNSPSC/ECL@SS
£ 85.21 excl. VAT
/ Each
£ 102.25 incl. VAT
- Delivery usually within ( 14 ) days
