ROEBUCK SHADOW FOAM INLAY 4 PLIERS TYPE A 180 X 410 X 30MM
FOAM INLAYS 4 PLIERS TYPE A
See technical informationSee documentsReferences
Roebuck:890423
Rubix:235A1385
EAN:3660338429415

Documents
Product details : ROEBUCK SHADOW FOAM INLAY 4 PLIERS TYPE A 180 X 410 X 30MM
Suitable For Use with Roller Cabinet Product: ref. 865487 / 867984 / 893452 / 893453 / 893454 / 893455 / 893457 / 893459 / 893463 / 893465 / 893467 / 893469
Composition:
- Cutting plier 160mm
- Half round bent nose plier 160mm
- Half round nose plier 160 mm
- Universal plier 160 mm
Some products are available individually
Composition:
- Cutting plier 160mm
- Half round bent nose plier 160mm
- Half round nose plier 160 mm
- Universal plier 160 mm
Some products are available individually
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
| Number of elements | 4 |
|---|---|
| Height | 30 mm |
| Width | 180 mm |
| Depth | 410 mm |
Show UNSPSC/ECL@SS
£ 69.26 excl. VAT
/ Each
£ 83.11 incl. VAT
- In stock: Next day delivery
