FACOM MOD.S161-36PB 1/2IN SOCKET SET 23 PIECES PLASTIC MODULE

MOD SOCKET 1/2' 6P MM S.161B 23PC (SD)

See technical information

References

Facom:MOD.S161-36PB
Rubix:270A2312
EAN:3662424069192
brand logo

Technical specifications

Number of elements26
See all Specifications

Product details : FACOM MOD.S161-36PB 1/2IN SOCKET SET 23 PIECES PLASTIC MODULE


Socket module 1/2" - metric hexagon. Consists of 23 parts.
Contents: SL.161 - S.H 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 27 - 30 - 32 - S.210 -S.215 - S.240A.
Weight: 3.051 kg.

Technical specifications


Attributes
Number of elements26
Height45 mm
Width188 mm
Depth418 mm
£ 289.13 excl. VAT
/ Each
£ 346.96 incl. VAT
  • Delivery usually within ( 14 ) days