Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
MIRKA 5422302518 ABRANET GRIP P180 225MM 25PK
MIRKA 5422302518 ABRANET GRIP P180 225MM 25PK
Abrasive disc Mirka
References
mirka:
5422302518
rubix:
261A3974
ean:
6416868280258
Technical specifications
Diameter
225
mm
Grain
80
Product details
Technical specifications
Product details : MIRKA 5422302518 ABRANET GRIP P180 225MM 25PK
Technical specifications
Attributes
Diameter
225
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.31
excl. VAT
/
Each
£
63.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642597037 BLAZE DISC R980 38MM P60
3M 33539 HOOKIT FLEXIBLE ABRASIVE FOAM DISC 150MM P600 PK20
3M 61764 FIBRE DISC 581C BLUE 180MMX22MM (4 SLOTS) P60
3M 60-4401-3937-0 216U HOOKIT DISCS 125MM P600 (A1-315)
3M 27744 CUBITRON II FIBRE DISC 987C 178MMX22MM 36+ SLOTTED
3M 33551 HOOKIT FLEXIBLE ABRASIVE FOAM DISC 77MM P1000 PK20
NORTON 63642569704 DSC DI 150X0 A275 NOR P320 VL1
ROEBUCK 886332 CERAMIC FIBRE DISC 180 MM 60G
3M 89695 ROLOC FIBRE DISC 787C 75 MM 60+ PK50
3M 7100066676 XTRACT CUBITRONII PAPER DISC 732U 150+ 152MM PK50
NORTON VORTEX RAPID BLEND DISCS 125 X 6 X 22MM 3-AM 77696067110 SINGLE
GISS 866446 ALOX QUICK-CHANGE DISC 50 MM P60
3M 7100335451 CUBITRONII HOOKITPAPER DISC 732U 500+127MM NH PK50
"NORTON 66261043386 BLAZE SPEEDLOK 2"" 120G ORANGE/YELLW E980 PACK OF 25"
3M 22402 ROLOC DISC TR 361F 2IN P100