Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
ABRANET 125MM P240 (A1-288)
ABRANET 125MM P240 (A1-288)
Abrasive disc Mirka
References
mirka:
5423205025
rubix:
4508966
ean:
6416868668148
Technical specifications
Diameter
125
mm
Grain
240
Product details
Technical specifications
Product details : ABRANET 125MM P240 (A1-288)
Technical specifications
Attributes
Diameter
125
mm
Grain
240
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.63
excl. VAT
/
Each
£
0.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
HERMES 6058200PK25 WEBREX AN701 50 FAST LOCK DISC PK 25
HERMES 16675 RB 314 ALOX FIBRE DISC 115 X 22 MM P36 PACK 25
3M 123500 XTRACT CUBITRON II FILM DISC 775L 76MM 180+
3M 7100349581 CUBITRON3 FIBRE DISC 1187C 60+ 125MM X 22MM PK25
NORTON 78072710216 HOOK & LOOP A293 150 X 18 BORE 240 GRIT
3M 7100349564 CUBITRON3 FIBRE DISC 1182C 80+ 115MM X 22MM PK25
PFERD 45017104 VELCRO DISCS KSS 150 6L A 40
3M 83323KIT CUBITRON II FIBRE DISC 982CX PRO KIT 36+ 115MM RIBBED BUP
NORTON 63642597062 BLAZE DISC R980 76MM P80
3M 51892 SCOTCH-BRITE CLEAN STRIP XT PRO DISC XO-RD 178MMX22MM PURPLE
3M 76633 ROLOC DISC TR 777F 3IN P60
3M 33377 CUBITRON II ROLOC FIBRE DISC 786C 50MM 36+ PK15
3M 7100359477 SCOTCHBRITE X-COARSE 80G 50MM
NORTON 66623385741 DFI DS 115X22 F100 P36 FIBRE DISC
NORTON 69957390933 HOOK & LOOP 150MM 40 GRIT F835F