References
Bahco:4-153-08-1-2
Rubix:45002151
EAN:7311518000707

Documents
Product details : BAHCO 4-153-08-1-2 HOMEOWNERS METAL FILE HANDLED
Strengths
•File handle developed according to the scientific ERGO™ process
Double cut: rough sharpening of edges on spades, hoes, mower blades, axes, etc
Single cut: fine sharpening of edges on above implements and on knives and scissors
Shape: flat, parallel, with two flat, uncut edges
One side bastard double cut, the other side single second cut
Single pack carded
2-in-1
Double cut: rough sharpening of edges on spades, hoes, mower blades, axes, etc
Single cut: fine sharpening of edges on above implements and on knives and scissors
Maximum comfort with minimum effort thanks to an ergonomic design
Comfortable Two-component handle giving an excellent grip
Double cut: rough sharpening of edges on spades, hoes, mower blades, axes, etc
Single cut: fine sharpening of edges on above implements and on knives and scissors
Shape: flat, parallel, with two flat, uncut edges
One side bastard double cut, the other side single second cut
Single pack carded
2-in-1
Double cut: rough sharpening of edges on spades, hoes, mower blades, axes, etc
Single cut: fine sharpening of edges on above implements and on knives and scissors
Maximum comfort with minimum effort thanks to an ergonomic design
Comfortable Two-component handle giving an excellent grip
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Shape | flat |
| Length | 200 mm |
| Handle | with |
| Section | 200x25 mm |
Show UNSPSC/ECL@SS
£ 13.36 excl. VAT
/ Each
£ 16.03 incl. VAT
- Delivery usually within ( 14 ) days
