Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE 300MM HAND BASTARD 879930
ROEBUCK ENGINEERS FILE 300MM HAND BASTARD 879930
Flat hand file
References
roebuck:
879930
rubix:
209A7580
ean:
3660338334085
Technical specifications
Shape
other
Length
300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE 300MM HAND BASTARD 879930
Cross-cut on the faces.
1 uncut side, 1 single cut side.
Technical specifications
Attributes
Shape
other
Length
300
mm
Type of cut
bastard
Section
29x7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.04
excl. VAT
/
Each
£
16.85
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
ROEBUCK ENGINEERS FILE THREE SQUARE BASTARD 8 INCH
BAHCO 1-170-08-3-0 8IN 3 SQUARE FILE CUT 3
BAHCO 1-100-08-3-2 8IN HAND WITH HANDLE CUT 3
ROEBUCK RBK HANDLED ENGINEERS FILE 12 INCH H/ROUND SMOOTH 879903
SANDVIK 620-25H10 SCRAPER 5765032
ROEBUCK ENGINEERS FILE 300MM FLAT SECOND 879947
BAHCO 1-100-10-1-0 10IN HAND FILE CUT 1
ROEBUCK ENGINEERS FILE 10 SQUARE SMOOTH
ROEBUCK BI MATERIAL HANDLED ENGINEERS HALFROUND FILE BASTARD CUT 300MM
BAHCO 451 REPLACEMENT BLADE FOR 665/450 ERGO SCRAPER 65MM
ROEBUCK ENGINEERS FILE 12 HAND SECOND
VALLORBE LP1566-6-0 PRECISION FILE SLIM HALF ROUND 6 INCH CUT 0
ROEBUCK HANDLED ENGINEERS FILE 12 INCH HAND SMOOTH
ROEBUCK SECOND-CUT ROUND FILE, BI-MATERIAL HANDLE LENGTH 200MM 829060
ROEBUCK EZELAP 600F DIAMOND FILE 6 PIECE SET FINE