Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
SURFACE FINISHING FILE BELT 9 X 533MM COARSE PK10
SURFACE FINISHING FILE BELT 9 X 533MM COARSE PK10
File belt
References
klingspor:
258652
rubix:
2584561
Technical specifications
Length
533
mm
Width
9
mm
Grain
Coarse
Product details
Technical specifications
Product details : SURFACE FINISHING FILE BELT 9 X 533MM COARSE PK10
NBF 800 File belts for Stainless steel, NF metals
Technical specifications
Attributes
Length
533
mm
Width
9
mm
Grain
Coarse
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.80
excl. VAT
/
Each
£
29.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 7100329003 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 50MM X 4000MM
DEWALT ABRASIVE BELT 75 X 533MM 40G PACK OF 3 DT3300-QZ
3M 11770 SURFACE CONDITIONING LS BELT SC-BL SSFN 110 X 3000 MM
3M 24131 CUBITRON II BELT 984F 60+ 70 X 2000 MM
3M 10834 CUBITRON II CLOTH BELT 784F 10MMX330MM 60+
3M 21916 SURFACE CONDITIONING LS BELT SC-BL AMED 300 X 2500 MM
ROEBUCK C82423028060 RESIN PAPER SHEETS GRADE P60 PACK OF 50
ROEBUCK TW230280100 GARNET PAPER SHEET P100 SINGLE
3M 189184 SC-BL A MED 50 X 2000
MAKITA P-36734 ABRASIVE BELT 30X533 240G 9031 PK5
3M 10931 CUBITRON II CLOTH BELT 784F 150 MM X 2500 MM 80+
3M 221744 SC-BL A CRS75 X 2000
3M 10682 CUBITRON II CLOTH BELT 784F 13 MM X 305 MM 80+
KLINGSPOR 4646 XBR 6.00X610MM P80 CS310XF ALOX CLOTH BELT
3M 15434 CUBITRON II CLOTH BELT 947A 20 MM X 520 MM 60+