Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK TW230280100 GARNET PAPER SHEET P100 SINGLE
ROEBUCK TW230280100 GARNET PAPER SHEET P100 SINGLE
Endless abrasive belt Unbranded
References
unbranded:
TW230280100
rubix:
062343
Technical specifications
Length
280
mm
Grain
100
Product details
Technical specifications
Product details : ROEBUCK TW230280100 GARNET PAPER SHEET P100 SINGLE
Technical specifications
Attributes
Length
280
mm
Grain
100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.60
excl. VAT
/
Each
£
0.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642539002 75 X 2000 BNR BNL R822 ZIRC BELT P120
SIA ABRASIVES CLOTH BELT 75 X 2000MM GRADE 40 A1-341 325302470040
3M 23762 CUBITRON II BELT 984F 36+ 70 X 4000 MM
ROEBUCK WATERPROOF PAPER SHEETS P280 PACK OF 50
3M 7100329010 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 75MM X 3000MM
FLEXOVIT 63642586008 FILE BELTS FLEXOVIT-MX240-13X45460
ROEBUCK GS4015040 ABRASIVE FLAP WHEEL 40 X 15MM DIAMETER 40 GRADE
3M 631643 984F 80+ 20 X 520
ROEBUCK GS6020040 ABRASIVE FLAP WHEEL 60 X 20MM DIAMETER 40 GRADE
ROEBUCK 886349 ZIRCONIUM FILE BELT 19 X 457 MM 80G
ROEBUCK 306165 ALUMINIUM OXIDE CLOTH BELT 100 X 610MM P120 PACK OF 10
DEWALT ABRASIVE BELT 100 X 610MM 80G PACK OF 3 DT3322-QZ
7000060865 CLOTH BELT 984F 13MM X 457 60+
MAKITA P-43284 ABRASIVE BELT 9X533 100G 9032
ROEBUCK GS6020120 ABRASIVE FLAP WHEEL 60 X 20MM DIAMETER 120 GRADE