References
Dewalt:DT3300-QZ
Rubix:2006218
EAN:5035048068700

Product details : DEWALT ABRASIVE BELT 75 X 533MM 40G PACK OF 3 DT3300-QZ
Strengths
For use with Belt Sanders
Heavy duty backing cloth
Resin bonding provides excellent grain adhesion and heat resistance for power sanding
High quality aluminium oxide grain for fast, aggressive stock removal and fine finishing
‘Anti static‘ bond and backing ensures more efficient dust extraction, improved finish and longer life on belts above 120 grit
Heavy duty backing cloth
Resin bonding provides excellent grain adhesion and heat resistance for power sanding
High quality aluminium oxide grain for fast, aggressive stock removal and fine finishing
‘Anti static‘ bond and backing ensures more efficient dust extraction, improved finish and longer life on belts above 120 grit
Applications
Belt Sanders
Technical specifications
Attributes
| Length | 533 mm |
|---|---|
| Width | 40 mm |
| Grain | 40 |
| Application | belt sanders |
Show UNSPSC/ECL@SS
£ 5.20 excl. VAT
/ Each
£ 6.24 incl. VAT
- Delivery usually within ( 7 ) days