Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 886439 ZIRCONIUM FILE BELT 13 X 457 MM G40
ROEBUCK 886439 ZIRCONIUM FILE BELT 13 X 457 MM G40
File belts
References
roebuck:
886439
rubix:
222A5068
ean:
3660338398650
Technical specifications
Length
457
mm
Width
13
mm
Grain
40
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886439 ZIRCONIUM FILE BELT 13 X 457 MM G40
Zirconia file belts
Strengths
Zirconia grain continually exposes new cutting surfaces for long belt life even on demanding applications
Applications
Ferrous and non ferrous metals and wood
Technical specifications
Attributes
Length
457
mm
Width
13
mm
Grain
40
Application
Ferrous and non ferrous metals and wood
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.97
excl. VAT
/
Each
£
1.16
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
3M 668475 CUBITRON II CLOTH BELT 947A 19 MM X 520 MM 80+
ROEBUCK GS5020040 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 40 GRADE
KLINGSPOR 63102 SANDING BELT 150MM X 2000MM 80 GRIT
MAKITA P-43365 ABRASIVE BELT 13X533 120G
ROEBUCK 306208 ALUMINIUM OXIDE CLOTH BELT 50 X 1525MM P80 PACK OF 10
3M 19278 CUBITRON II BELT 984F 36+ 300 X 3000 MM
3M 101604 CUBITRON II CLOTH BELT 947A 19MMX457MM 60+
NORTON 66254422510 RAZORSTAR SANDING BELT 75 X 3500MM 36G YELLOW
3M 221744 SC-BL A CRS75 X 2000
ROEBUCK GS5020080 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 80 GRADE
3M 10537 CUBITRON II CLOTH BELT 784F 13 MM X 305 MM 60+
3M 10285 CUBITRO II CLOTH BELT 784F, 13 MM X 610 MM, 60+ PK100
3M 26729 CUBITRON II CLOTH BELT 947A 20 MM X 520 MM 80+
3M 614130 CUBITRON II CLOTH BELT 984F 75 MM X 2000 MM 80+
KLINGSPOR 4137 533 X 75 X 40G LINISHING BELT