3M 26729 CUBITRON II CLOTH BELT 947A 20 MM X 520 MM 80+
3M™ Cubitron™ II Cloth Belt 947A
See technical informationSee documentsReferences
3M:26729
Rubix:256A4452
Manufacturer :7100047970

Documents
Product details : 3M 26729 CUBITRON II CLOTH BELT 947A 20 MM X 520 MM 80+
Use 3M™ Cubitron™ ll Cloth Belt 947A for outstanding results on applications ranging from high-pressure, automated grinding to low and medium pressure offhand operations, on equipment such as backstands, file belt sanders, inline sanders and stroke sanders. Our 947A belts feature Precision Shaped Grain on a X-weight, poly-cotton backing.
Precision Shaped Grain forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut with less heat build-up – reducing heat-related stress cracks and discolouration. The abrasive produces a uniform finish over its life and helps eliminate burning during end-grain sanding applications.
The X-weight cloth backing provides durability and has the mineral is resin bonded to it for reliable performance, even under high heat and pressure.
3M™ Cubitron™ ll Cloth Belt 947A features Precision Shaped Grain on a X-weight, poly-cotton backing. Our 974A belts are resin bonded for improved heat resistance and are recommended to be used dry.
Strengths
Precision Shaped Grain cuts exceptionally fast, helping to increase productivity;Requires less pressure, reducing operator fatigue;Suitable for dry applications;X-weight backing is ideal for a range of applications;Engineered to run cooler – protecting heat sensitive alloys from stress cracks and discolouration;Lasts up to 4 times longer than conventional ceramic belts
Applications
For high-pressure, automated grinding to low and medium pressure offhand operations, on equipment such as backstands, file belt sanders, inline sanders and stroke sanders
Technical specifications
Attributes
| Length | 520 mm |
|---|---|
| Width | 20 mm |
| Application | grinding |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 2.38 excl. VAT
/ Each
£ 2.86 incl. VAT
- Delivery date on request
Contact a branch