• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • Files(21)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,832)
  • Applied abrasives(5,755)
  • Brushes(423)
  • Polishing and superfinishing(494)
  • Abrasive powders(1)
  • Tribological finishing(7)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS5020080 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 80 GRADE

ROEBUCK GS5020080 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 80 GRADE

Endless abrasive belt Unbranded

See technical information
References
Unbranded:GS5020080
Rubix:067852
brand logo
brand logo

Product details : ROEBUCK GS5020080 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 80 GRADE


MOS 15000rpm

Technical specifications


Attributes
Grain80
Show UNSPSC/ECL@SS
£ 6.60 excl. VAT
/ Each
£ 7.92 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

NORTON 66261023883 NARROW BELTS SG R929 50X1600MM P120KLINGSPOR 39556 LS309X CLOTH BELT 75 X 2000 MM GRIT 80 F4G PK103M 612392 984F BELT 80+ B 150 X 2000KLINGSPOR 307833 PS29F PAPER BELT 150 X 7200 MM GRIT 80 F2 PK10KLINGSPOR 367035 LS309XH PORTABLE SANDER BELT SET 75X457MM 40/80/120GDEWALT ABRASIVE BELT 75 X 533MM 100G PACK OF 3 DT3628-QZKLINGSPOR 71111 CS310XF CLOTH FILE BELT 10 X 330 MM GRIT 80 F4G PK253M 23923 BELT 984F 36+ B 60 X 3500ROEBUCK GS5010060 ABRASIVE FLAP WHEEL 50 X 10MM DIAMETER 60 GRADE3M 75232 75232 13X457MM AMED SCB BELT PN 65348ROEBUCK GS6050120 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 120 GRADE3M 21657 150MM X 2000 36+ 784F BELTS3M 221744 SC-BL A CRS75 X 2000NORTON 63642539002 75 X 2000 BNR BNL R822 ZIRC BELT P120KLINGSPOR 6296 LS309XH PORTABLE SANDER BELT 110X620MM P120 F5 PK10
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap