Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK COUNTERBORE M4 8.0 X 4.5 X 5.0MM
ROEBUCK COUNTERBORE M4 8.0 X 4.5 X 5.0MM
Endless abrasive belt Unbranded
References
unbranded:
28-650-004
rubix:
203801
Technical specifications
Grain
Other
Product details
Technical specifications
Product details : ROEBUCK COUNTERBORE M4 8.0 X 4.5 X 5.0MM
• 3 flute capscrew counterbores
• Straight shank
• Available individually or in a set
• Set supplied in a metal index case with sizes individually marked
Technical specifications
Attributes
Grain
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.11
excl. VAT
/
Each
£
8.53
incl. VAT
Sold out
Add to cart
Check our products from related categories
3M 21159 CUBITRON II BELT 984F 80+ 30 X 1250 MM
MAKITA P-36697 ABRASIVE BELT 30X533 80G 9031
3M 19342 DF SURFACE CONDITIONING LS BELT DF-BL ACRS 13 X 610MM
ROEBUCK 306138 EMERY CLOTH SHEETS 2 1/2 PACK OF 50
3M 656631 SCOTCH-BRITE SURFACE COND BELT SC-BL 100MMX3500MM A VFN BLU
ROEBUCK 886348 ZIRCONIUM FILE BELT 19 X 457 MM 60G
3M 599685 CUBITRON II CLOTH BELT 984F 150MMX2000MM 36+
ROEBUCK 886441 ZIRCONIUM FILE BELT 13 X 457 MM G80
ROEBUCK 306149 EMERY ROLL 38MM X 50M EXTRA COARSE P40
DEWALT ABRASIVE BELT 75 X 457MM 40G PACK OF 3 DT3640-QZ
ROEBUCK FLAP DISC ZIRCONIUM 115 X 22MM G60
ABRASIVE FILE BELT ALOX 13 X 610MM P40 PK25
3M 25547 SCOTCHBRITE SC-BS 13 MM X 610 MM A VFN BLUE
3M 19471 CUBITRON II BELT 984F 36+ 50 X 1500 MM
3M 221744 SC-BL A CRS75 X 2000